Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 7-17/32 x 3-3/4 In
Mfr # 18010
Zoro # G5822512
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Height 3 3/4 in
- Includes Information Sheet, Pan Gasket Included, Plastic Neck Seal
- Length 9 1/2 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # 18010
- Zoro # G5822512
- UPC # 791440047969
- Country of Origin Taiwan, Province of China
- Category Transmission Filters
Dimensions
Height | 3 3/4 in |
Length | 9 1/2 in |
Width | 7 17/32 in |
Overall Length | 9 1/2 in |
Overall Width | 7 17/32 in |
Overall Height | 3 3/4 in |
Details
Item | Transmission Fluid Filter |
Filter Design | Cartridge |
Includes | Information Sheet, Pan Gasket Included, Plastic Neck Seal |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
For Use With | 1994-96, 2004-07 Buick, 1994-2006 Cadillac, 1993-on Chevrolet, 1996-2000, 2003-08 Isuzu, 1993-2004 Oldsmobile, 1993-2002 Pontiac, 2006-09 Saab Automotive, 1993-on GMC Light-Duty Trucks, Vans, with 4L60-E Electronic Transmission (RWD, 4 Spd) |
Compatible Fluid Type | Transmission Fluid |
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 3 3/4 in, Length 9 1/2 in, Width 7 17/32 in, Includes Information Sheet, Pan Gasket Included, Plastic Neck Seal, For Use With 1994-96, 2004-07 Buick, 1994-2006 Cadillac, 1993-on Chevrolet, 1996-2000, 2003-08 Isuzu, 1993-2004 Oldsmobile, 1993-2002 Pontiac, 2006-09 Saab Automotive, 1993-on GMC Light-Duty Trucks, Vans, with 4L60-E Electronic Transmission (RWD, 4 Spd)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Transfer Case Selector Shaft Seal, 471466 (471466)
- BUYERS PRODUCTS Plain 10-Ton Forged Steel Tow Eye 3 Inch I.D. (B16140)
- GROCO 1-1/2" Bronze Combo Scoop Thru-Hull w/Nut (STH-1500-W)
- HEATSTAR Heat Star 373-F273702 12 ft. Buddy Heater Hose (373-F273702)
- BALDWIN FILTERS Transmission Filter, 3-25/32 x 6-15/32 In (BT9358)
- BALDWIN FILTERS Transmission Filter, 4-5/8 x 10-9/32 In (BT359)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-21/32 In (BT8830)
- BALDWIN FILTERS Transmission Filter, 2-7/8 x 3 In (BT8460)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 9-3/16 In (PT189MPG)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 4-15/32 In (BT420)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 5-1/2 In (BT9402)
- Baldwin Filters Transmission Filters