Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 7-1/32 x 1-5/8 In
Mfr # 20015
Zoro # G5620517
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Height 1 5/8 in
- Includes O-Ring, Pan Gasket
- Length 7 19/32 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # 20015
- Zoro # G5620517
- UPC # 791440081673
- Country of Origin Taiwan, Province of China
- Category Transmission Filters
Dimensions
Height | 1 5/8 in |
Length | 7 19/32 in |
Width | 7 1/32 in |
Overall Width | 7 1/32 in |
Overall Height | 1 5/8 in |
Overall Length | 7 19/32 in |
Details
Item | Transmission Fluid Filter |
Filter Design | In-Line |
Includes | O-Ring, Pan Gasket |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
For Use With | Lexus, Scion, Toyota Automotive, Light-Duty Trucks |
Compatible Vehicle Type | Light Duty Trucks |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Product Type | Transmission Filter |
Compatible Vehicle Make | Lexus, Scion, Toyota |
Compatible Fluid Type | Transmission Fluid |
Description
Transmission Fluid Filter, Filter Design In-Line, Transmission Filter, Height 1 5/8 in, Length 7 19/32 in, Width 7 1/32 in, Includes O-Ring, Pan Gasket, For Use With Lexus, Scion, Toyota Automotive, Light-Duty Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP LS1 CHEVY CAM BOLT KIT (134-1003)
- MTD Wheel-9 X 2.125 Co (734-2010B)
- STANDARD IGNITION Wire Loom Plug Wire Cover, Hp3350 (HP3350)
- FEL-PRO Gasket, Ms92808-1 (MS92808-1)
- BALDWIN FILTERS Transmission Filter, 4-17/32 x 9-1/16 In (PT275)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 9-3/16 In (PT189MPG)
- BALDWIN FILTERS Transmission Filter, 6-15/16 x 2-5/32 In (18198)
- BALDWIN FILTERS Transmission Filter, 1-11/16 x 4-3/16 In (PT461)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 5-1/2 In (BT9402)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 8-1/16 In (BT372MPG)
- MAIN FILTER LUBER-FINER LH4582G Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- Baldwin Filters Transmission Filters