Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 6 x 17-5/32 In
Mfr # PT729
Zoro # G5563031
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Height 17 5/32 in
- Includes (2) Integral Gaskets, G206 Furnished Gasket
- Length 17 5/32 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT729
- Zoro # G5563031
- UPC # 791440007949
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 17 5/32 in |
Length | 17 5/32 in |
Outside Dia. | 6 in |
Width | 6 in |
Inside Dia. | 2 5/32 in |
Overall Height | 17 5/32 in |
Inside Diameter | 2 5/32 in |
Outside Diameter | 6 in |
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Element, Micron Rating 9.8, Height 17 5/32 in, Length 17 5/32 in, Width 6 in, Outside Dia. 6 in, Inside Dia. 2 5/32 in, Includes (2) Integral Gaskets, G206 Furnished Gasket, For Use With Bobcat Loaders, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 5/32 In. X 50 Ft. (Spool) Washer Tubing, 80206 (80206)
- CAMCO RhinoEXTREME 2' Compartment Hose, PDQ (39855)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260)
- JJ KELLER Simplified Vehicle Inspection Report (1837)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260-10)
- BALDWIN FILTERS Transmission Filter, 6-1/2 x 11/16 In (19992)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-15/32 In (B252)
- BALDWIN FILTERS Transmission Filter, 6-13/32 x 4-21/32 In (20016)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 7-7/32 In (BT8833)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 8-1/16 In (BT372MPG)
- ATP Transmission Filter Kit 2004-2005 Mazda RX-8 1.3L, B-438 (B-438)
- Baldwin Filters Transmission Filters