Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 6-7/8 x 1-7/16 In
Mfr # 20011
Zoro # G5497807
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Height 1 7/16 in
- Includes O-Ring Attached, Pan Gasket
- Length 7 1/4 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 20011
- Zoro # G5497807
- UPC # 791440077836
- Country of Origin Taiwan, Province of China
- Category Transmission Filters
Dimensions
Height | 1 7/16 in |
Length | 7 1/4 in |
Width | 6 7/8 in |
Overall Height | 1 7/16 in |
Overall Length | 7 1/4 in |
Overall Width | 6 7/8 in |
Details
Item | Transmission Fluid Filter |
Filter Design | Cartridge |
Includes | O-Ring Attached, Pan Gasket |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
For Use With | 2005 Chrysler 300C, 2005-10 300, 2004-11 Dodge Dakota, 2003-10 Jeep Liberty, 2004-06 TJ, 2004-09 Wrangler, 2011-on Dodge Pickups, 2006-10 Charger, 2006-09 Durango, 2006-on Mitsubishi Raider |
Compatible Fluid Type | Transmission Fluid |
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 1 7/16 in, Length 7 1/4 in, Width 6 7/8 in, Includes O-Ring Attached, Pan Gasket, For Use With 2005 Chrysler 300C, 2005-10 300, 2004-11 Dodge Dakota, 2003-10 Jeep Liberty, 2004-06 TJ, 2004-09 Wrangler, 2011-on Dodge Pickups, 2006-10 Charger, 2006-09 Durango, 2006-on Mitsubishi Raider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Auto Trans Filter Kit, Atp B-519 (B-519)
- ILC Replacement for TERRAMITE T9 YEAR 2001 103-15 PERKINS DIESEL STARTER (WX-U14A-5)
- WESTWARD Battery Brush, 3-3/4 In L (1EFY1)
- DISCO Universal Moulding Clips 10-24X3/4" Stud Size PK25 (347PK25)
- BALDWIN FILTERS Transmission Filter, 4-17/32 x 9-1/16 In (PT275-10)
- BALDWIN FILTERS Transmission Filter, 4-13/16 x 11-9/16 In (BT8805-MPG)
- BALDWIN FILTERS Transmission Filter Element, 9-1/16 In (PT385)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 4-15/32 In (BT420)
- BALDWIN FILTERS Hydraulic/Transmission Element, 9-3/16 In (PT189)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-13/32 In (BT371-MPG)
- BALDWIN FILTERS Transmission Filter, 3-7/16 x 5-11/16 In (PT549)
- Baldwin Filters Transmission Filters