Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 6-19/32 x 1-3/16 In
Mfr # 20008
Zoro # G5559592
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Height 1 3/16 in
- Includes O-Ring, Pan Gasket
- Length 7 3/32 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # 20008
- Zoro # G5559592
- UPC # 791440077805
- Country of Origin China
- Category Transmission Filters
Dimensions
Height | 1 3/16 in |
Length | 7 3/32 in |
Width | 6 19/32 in |
Overall Width | 6 19/32 in |
Overall Height | 1 3/16 in |
Overall Length | 7 3/32 in |
Details
Item | Transmission Fluid Filter |
Filter Design | In-Line |
Includes | O-Ring, Pan Gasket |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
For Use With | Lexus, Toyota Automotive |
Compatible Fluid Type | Transmission Fluid |
Product Type | Transmission Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Lexus, Toyota |
Description
Transmission Fluid Filter, Filter Design In-Line, Transmission Filter, Height 1 3/16 in, Length 7 3/32 in, Width 6 19/32 in, Includes O-Ring, Pan Gasket, For Use With Lexus, Toyota Automotive, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Repair Kit, Complete, For Model M (KM10)
- ECCO SAFETY GROUP TRANSMISSION CABLE: GEMINEYE, 20M/65FT, 4 PIN, USE WITH EC2014-C & C2013B (ECTC20-4)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 11-9/16 In (BT8803-MPG)
- URO PARTS Window Regulator W/O Motor E53,51357125060Prm (51357125060PRM)
- BALDWIN FILTERS Transmission Filter, 4-17/32 x 9-1/16 In (PT275-10)
- BALDWIN FILTERS Transmission Filter, 9-1/16 x 3-3/4 In (20019)
- BALDWIN FILTERS Transmission Filter, 5-19/32 x 4-5/8 In (20000)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-3/8 In (BT354)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 7-7/32 In (BT8833)
- BALDWIN FILTERS Transmission Filter, 6-15/16 x 2-5/32 In (18198)
- BALDWIN FILTERS Transmission Filter Element, 9-1/16 In (PT385)
- Baldwin Filters Transmission Filters