Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 6-15/16 x 2-5/32 In
Mfr # 18198
Zoro # G5677314
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Height 2 5/32 in
- Includes Gasket, Pan Gasket
- Length 8 31/32 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 18198
- Zoro # G5677314
- UPC # 791440030077
- Country of Origin China
- Category Transmission Filters
Dimensions
Height | 2 5/32 in |
Length | 8 31/32 in |
Width | 6 15/16 in |
Overall Width | 6 15/16 in |
Overall Height | 2 5/32 in |
Overall Length | 8 31/32 in |
Details
Item | Transmission Fluid Filter |
Filter Design | Cartridge |
Includes | Gasket, Pan Gasket |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
For Use With | Ford Light-Duty Trucks, Vans with AOD, AOT Transmissions (4WD, RWD, 4 Spd) |
Compatible Fluid Type | Transmission Fluid |
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 2 5/32 in, Length 8 31/32 in, Width 6 15/16 in, Includes Gasket, Pan Gasket, For Use With Ford Light-Duty Trucks, Vans with AOD, AOT Transmissions (4WD, RWD, 4 Spd)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Type B U Lamp, T8, G13,5000 K (LED13BDT8/U/850)
- SHURFLO COMPLETE UPPER HOUSING WITH SWITCH & BY-PASS (94-800-00)
- AFTERMARKET Inline Plastic Fuel Filter 38 Hose F20118 F31111 GFP3 33003 GF61P G3 (CSO90-0023)
- RHINO-RACK ROOF RACK CROSSBAR - HEAVY DUTY - BLACK 65IN (RB1650B)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260)
- BALDWIN FILTERS Transmission Filter, 7-7/8 x 4-1/4 In (18155)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260-10)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 8-1/16 In (BT372MPG)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- BALDWIN FILTERS Hydraulic/Transmission Element, 9-3/16 In (PT189)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 5-1/2 In (BT9402)
- Baldwin Filters Transmission Filters