Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 6-1/4" L
Mfr # 20037
Zoro # G7504260
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Height 3/8 in
- Length 6 1/4 in
- Fluid Type Transmission
- Width 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 20037
- Zoro # G7504260
- UPC # 00791440112414
- Country of Origin Taiwan, Province of China
- Category Transmission Filters
Dimensions
Height | 3/8 in |
Length | 6 1/4 in |
Width | 5 3/4 in |
Overall Width | 5 3/4 in |
Overall Height | 3/8 in |
Overall Length | 6 1/4 in |
Details
Item | Transmission Fluid Filter |
Filter Design | Cartridge |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
Compatible Fluid Type | Transmission Fluid |
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 3/8 in, Length 6 1/4 in, Width 5 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator C25864 PurolatorONE Advanced Cabin Air Filter (C25864)
- GREEN LEAF Coupler Cam Lock F 2In Thread (GLP 200 D)
- TRICO Trico Wiper Blades, 21-15B (21-15B)
- SEACHOICE Heavy Duty 1-Section Tow Rope For 6 Riders, 60' (86671)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260-10)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 4-27/32 In (BT9553)
- BALDWIN FILTERS Transmission Filter, 3-3/4 x 3-31/32 In (BT8486)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 4-15/32 In (BT420)
- BALDWIN FILTERS Transmission Filter, 3-7/16 x 5-11/16 In (PT549)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260)
- WIX FILTERS Auto Trans Filter Kit, Wix 51064 (51064)
- Baldwin Filters Transmission Filters