Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 6-13/32 x 4-29/32 In
Mfr # 20017
Zoro # G5691542
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Height 4 29/32 in
- Includes Pan Gasket, Rubber Neck Seal
- Length 9 7/16 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 20017
- Zoro # G5691542
- UPC # 791440081697
- Country of Origin Taiwan, Province of China
- Category Transmission Filters
Dimensions
Height | 4 29/32 in |
Length | 9 7/16 in |
Width | 6 13/32 in |
Overall Height | 4 29/32 in |
Overall Length | 9 7/16 in |
Overall Width | 6 13/32 in |
Details
Item | Transmission Fluid Filter |
Filter Design | In-Line |
Includes | Pan Gasket, Rubber Neck Seal |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
For Use With | 2002-06 Chevrolet Avalanche, 2001-on Silverado, GMC Sierra Light-Duty Trucks, 2001-06 Chevrolet Suburban, GMC Yukon, 2006 Hummer H1 with 2400 Series Transmissions (Deep Pan) |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Transmission Fluid |
Compatible Vehicle Make | Chevrolet, GMC, Silverado |
Product Type | Transmission Filter |
Compatible Vehicle Type | Light Duty Trucks |
Fit Type | Vehicle Specific |
Description
Transmission Fluid Filter, Filter Design In-Line, Transmission Filter, Height 4 29/32 in, Length 9 7/16 in, Width 6 13/32 in, Includes Pan Gasket, Rubber Neck Seal, For Use With 2002-06 Chevrolet Avalanche, 2001-on Silverado, GMC Sierra Light-Duty Trucks, 2001-06 Chevrolet Suburban, GMC Yukon, 2006 Hummer H1 with 2400 Series Transmissions (Deep Pan), Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS AUDIO MRANT12W Rubber Ducky Marine Antenna - White (MRANT12W)
- GROTE Mini Fuse, 30A, PK5 (82-ANM-30A)
- BALDWIN FILTERS Air Filter, 5-7/16 x 2-9/16 in. (PA2844)
- AUTO DOLLY Dually Dolly, 24X16 (M998031)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 7-7/32 In (BT8833)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- BALDWIN FILTERS Transmission Filter, 3-7/16 x 5-11/16 In (PT549)
- BALDWIN FILTERS Transmission Filter Element, 9-1/16 In (PT385)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 9-3/16 In (PT189MPG)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 5-1/2 In (BT9402)
- MAIN FILTER ALLISON 29548988 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- Baldwin Filters Transmission Filters