Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 6-13/16 x 9-3/16 In
Mfr # 19828
Zoro # G1869449
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Height 9 3/16 in
- Includes Filter-to-Valve Metal Body Gasket, Furnished Gasket
- Length 9 3/16 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 19828
- Zoro # G1869449
- UPC # 791440030343
- Country of Origin China
- Category Transmission Filters
Dimensions
Height | 9 3/16 in |
Length | 9 3/16 in |
Width | 6 13/16 in |
Overall Length | 9 3/16 in |
Overall Height | 11/16 in |
Overall Width | 6 13/16 in |
Details
Item | Transmission Fluid Filter |
Filter Design | In-Line |
Includes | Filter-to-Valve Metal Body Gasket, Furnished Gasket |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
For Use With | Ford Automotive, Light-Duty Trucks, Vans with C-6 Transmission (Late, 2WD, RWD, Shallow Pan, Aluminum Case) |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Transmission Fluid |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Transmission Filter |
Compatible Vehicle Type | Light Duty Trucks, Passenger Vehicles |
Compatible Vehicle Make | Ford |
Description
Transmission Fluid Filter, Filter Design In-Line, Transmission Filter, Height 9 3/16 in, Length 9 3/16 in, Width 6 13/16 in, Includes Filter-to-Valve Metal Body Gasket, Furnished Gasket, For Use With Ford Automotive, Light-Duty Trucks, Vans with C-6 Transmission (Late, 2WD, RWD, Shallow Pan, Aluminum Case), Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning Blower Motor, Bm0351 (BM0351)
- VDO MARINE 3-3/8" ViewLine Synchronizer-500/+500 RPM-8 to 32V-White Dial-Bezel (A2C59512403)
- QUICKCABLE Contact, Crimp Type, 2/0 AWG, PK5 (123108-525-005)
- A & I PRODUCTS 4" Self Locking Nylon Cable Ties 3" x3" x1" (A-14B501)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 2-29/32 In (BT779)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 9-3/16 In (PT189MPG)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 8-1/16 In (BT372MPG)
- BALDWIN FILTERS Transmission Filter, 4-13/16 x 11-9/16 In (BT8805-MPG)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-1/16 In (BT8415)
- WIX FILTERS Auto Trans Filter Kit, Wix 51064 (51064)
- Baldwin Filters Transmission Filters