Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 6-13/16 x 2-5/32 In
Mfr # 18022
Zoro # G5626433
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Height 2 5/32 in
- Includes Instruction Sheet, Plastic Neck Seal
- Length 10 19/32 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 18022
- Zoro # G5626433
- UPC # 791440051355
- Country of Origin Taiwan, Province of China
- Category Transmission Filters
Dimensions
Height | 2 5/32 in |
Length | 10 19/32 in |
Width | 6 13/16 in |
Overall Length | 10 19/32 in |
Overall Width | 6 13/16 in |
Overall Height | 2 5/32 in |
Details
Item | Transmission Fluid Filter |
Filter Design | In-Line |
Includes | Instruction Sheet, Plastic Neck Seal |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
For Use With | 1991-2011 Buick, Chevrolet, 1991-95 Cadillac, 1991-2004 Oldsmobile, 1992-2009 Pontiac, 2005-09 Saturn Automotive with 4T60-E Electronic Transmissions (FWD, 4 Spd) |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Transmission Fluid |
Compatible Vehicle Make | Buick, Cadillac, Chevrolet, Oldsmobile, Pontiac, Saturn |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Transmission Filter |
Media Material | Cellulose |
Description
Transmission Fluid Filter, Filter Design In-Line, Transmission Filter, Height 2 5/32 in, Length 10 19/32 in, Width 6 13/16 in, Includes Instruction Sheet, Plastic Neck Seal, For Use With 1991-2011 Buick, Chevrolet, 1991-95 Cadillac, 1991-2004 Oldsmobile, 1992-2009 Pontiac, 2005-09 Saturn Automotive with 4T60-E Electronic Transmissions (FWD, 4 Spd), Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Stainless Steel Cusion Clamp - 7/8" - 10-Pack (403872)
- ULTRATECH Drum Funnel with Lid, 26.5 In, with Spout (499)
- CURT Rnd 6-Way Connector Plug w/Spring, 58082 (58082)
- LOCK TECHNOLOGY RADIATOR ROCKET COIL & LINE CLEANER (LT886)
- BALDWIN FILTERS Transmission Filter, 4-17/32 x 9-1/16 In (PT275)
- BALDWIN FILTERS Transmission Filter, 3-7/16 x 5-11/16 In (PT549)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260-10)
- BALDWIN FILTERS Transmission Filter, 9-1/16 x 3-3/4 In (20019)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-1/16 In (BT8415)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 5-1/2 In (BT9402)
- WIX FILTERS Hyd Filter, 57247 (57247)
- Baldwin Filters Transmission Filters