Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 6-1/2 x 5/8 In
Mfr # 6020
Zoro # G5588274
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Height 42,498 in
- Includes Pan Gasket Included, Plus One Small O-Ring
- Length 11 23/32 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 6020
- Zoro # G5588274
- UPC # 791440027305
- Country of Origin Taiwan, Province of China
- Category Transmission Filters
Dimensions
Height | 42,498 in |
Length | 11 23/32 in |
Width | 6 1/2 in |
Overall Height | 42,498 in |
Overall Width | 6 1/2 in |
Overall Length | 11 23/32 in |
Details
Item | Transmission Fluid Filter |
Filter Design | Cartridge |
Includes | Pan Gasket Included, Plus One Small O-Ring |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
For Use With | 1967-80 Buick, Oldsmobile, Pontiac, 1963-84, 1988-90 Cadillac, 1968-90 Chevrolet, 1967-90 GMC, 1992-93 Hummer, 1975-92 Jaguar, 1972 International Light-Duty Trucks, 1968-79 Jeep Automotive with THM375, THM400 Transmissions (RWD, 3 Spd) |
Compatible Fluid Type | Transmission Fluid |
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 42,498 in, Length 11 23/32 in, Width 6 1/2 in, Includes Pan Gasket Included, Plus One Small O-Ring, For Use With 1967-80 Buick, Oldsmobile, Pontiac, 1963-84, 1988-90 Cadillac, 1968-90 Chevrolet, 1967-90 GMC, 1992-93 Hummer, 1975-92 Jaguar, 1972 International Light-Duty Trucks, 1968-79 Jeep Automotive with THM375, THM400 Transmissions (RWD, 3 Spd)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER 13x6.50-6 Bias Industrial Tube With TR13 Valve (250148)
- CURT Flat 4-Way Connector Plug/Socket, 58050 (58050)
- DRAW-TITE TITAN/CLS V ADJUSTABLE PINTLE MOUNT (45156)
- GATES Fhp Medium Horse-Power V-Belt, 6957 (6957)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-21/32 In (BT8830)
- BALDWIN FILTERS Transmission Filter Element, 9-1/16 In (PT385)
- BALDWIN FILTERS Transmission Filter, 2-7/8 x 3 In (BT8460)
- BALDWIN FILTERS Transmission Filter, 9-1/16 x 3-3/4 In (20019)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-5/8 In (BT8504)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- ATP Premium Replacement Automatic Transmission Filter, B-240 (B-240)
- Baldwin Filters Transmission Filters