Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 6-1/2 x 11/16 In
Mfr # 19992
Zoro # G5500467
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Height 42,690 in
- Includes O-Ring
- Length 11 3/4 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # 19992
- Zoro # G5500467
- UPC # 791440030442
- Country of Origin Taiwan, Province of China
- Category Transmission Filters
Dimensions
Height | 42,690 in |
Length | 11 3/4 in |
Width | 6 1/2 in |
Overall Width | 6 1/2 in |
Overall Length | 11 3/4 in |
Overall Height | 31/32 in |
Details
Item | Transmission Fluid Filter |
Filter Design | In-Line |
Includes | O-Ring |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
For Use With | Allison AT540 Series Transmissions (RWD, Mesh Screen, Shallow Pan) |
Product Type | Transmission Filter |
Compatible Fluid Type | Transmission Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Make | Allison |
Description
Transmission Fluid Filter, Filter Design In-Line, Transmission Filter, Height 42,690 in, Length 11 3/4 in, Width 6 1/2 in, Includes O-Ring, For Use With Allison AT540 Series Transmissions (RWD, Mesh Screen, Shallow Pan), Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 19-C SIERRA 1500 HS BUGFLECTOR II (25959)
- MOTORMITE 3/8 In Rubber Black Vacuum Cap, 47395 (47395)
- BALDWIN FILTERS Air Filter, 8-1/16"Lx7-15/16"Wx7-15/16"H (PA30095)
- CAMCO RhinoFLEX 20 and #39 Sewer Hose Kit w/4 In 1 Elbow Caps (39741)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-5/8 In (BT8504)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-21/32 In (BT8830)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 5-1/2 In (BT9402)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 4-15/32 In (BT420)
- BALDWIN FILTERS Transmission Filter, 4-5/8 x 10-9/32 In (BT359)
- BALDWIN FILTERS Transmission Filter, 4-17/32 x 9-1/16 In (PT275)
- MAIN FILTER CARQUEST 84741XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- Baldwin Filters Transmission Filters