Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 6-1/16 x 11/16 In
Mfr # 18104
Zoro # G5605083
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Height 42,690 in
- Includes Furnished Gasket, Pan Gasket
- Length 7 3/16 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 18104
- Zoro # G5605083
- UPC # 791440029989
- Country of Origin China
- Category Transmission Filters
Dimensions
Height | 42,690 in |
Length | 7 3/16 in |
Width | 6 1/16 in |
Overall Height | 11/16 in |
Overall Length | 7 3/16 in |
Overall Width | 6 1/16 in |
Details
Item | Transmission Fluid Filter |
Filter Design | In-Line |
Includes | Furnished Gasket, Pan Gasket |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
For Use With | Chrysler Automotive, Vans with Torque-Flite 30TH A404 Transmissions (FWD, 3 Spd, Deep Pan), Can Only Be Used With 2 1/4" Deep Pan |
Compatible Vehicle Type | Passenger Vehicles |
Compatible Fluid Type | Transmission Fluid |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Chrysler |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Product Type | Transmission Filter |
Description
Transmission Fluid Filter, Filter Design In-Line, Transmission Filter, Height 42,690 in, Length 7 3/16 in, Width 6 1/16 in, Includes Furnished Gasket, Pan Gasket, For Use With Chrysler Automotive, Vans with Torque-Flite 30TH A404 Transmissions (FWD, 3 Spd, Deep Pan), Can Only Be Used With 2 1/4 In. Deep Pan, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA FORD EXPLORER 2011-2019 (995858CH)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ435)
- PERFORMANCE TOOL 419-Pc Metric O-Ring Assortment Hdwr Kits-O-Rin, W5203 (W5203)
- JJ KELLER Detailed Driver Logbook, w/Carbon (8532)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-3/8 In (BT354)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260)
- BALDWIN FILTERS Transmission Filter, 5-19/32 x 4-5/8 In (20000)
- BALDWIN FILTERS Transmission Filter, 4-5/8 x 10-9/32 In (BT359)
- BALDWIN FILTERS Transmission Filter, 6-13/32 x 4-21/32 In (20016)
- BALDWIN FILTERS Transmission Filter, 3-3/4 x 3-31/32 In (BT8486)
- ILC Replacement for WIX 58705 Filter (58705 FILTER WIX)
- Baldwin Filters Transmission Filters