Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 5-1/8 x 25/32 In
Mfr # 18245
Zoro # G5721213
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Height 25/32 in
- Includes Pan Gasket Included
- Length 9 11/16 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 18245
- Zoro # G5721213
- UPC # 791440030121
- Country of Origin Taiwan, Province of China
- Category Transmission Filters
Dimensions
Height | 25/32 in |
Length | 9 11/16 in |
Width | 5 1/8 in |
Overall Length | 9 11/16 in |
Overall Height | 25/32 in |
Overall Width | 5 1/8 in |
Details
Item | Transmission Fluid Filter |
Filter Design | Cartridge |
Includes | Pan Gasket Included |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
For Use With | Jeep with AW4 Transmission (RWD) |
Compatible Fluid Type | Transmission Fluid |
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 25/32 in, Length 9 11/16 in, Width 5 1/8 in, Includes Pan Gasket Included, For Use With Jeep with AW4 Transmission (RWD)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAASCHE Paasche TG-100D Gravity Feed Airbrush & Compressor Package for TG-3F; D500SR & AC (TG-100D)
- MOTHERS 24 Oz. California Gold Spray Wax Bottle, Wax (5724)
- PETERSON MANUFACTURING REPLACEMENT LENS (375-15C)
- BLACK BULL Folding 36" Canvas Creeper (FCCREEP36)
- BALDWIN FILTERS Transmission Filter, 6-13/32 x 4-21/32 In (20016)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-15/32 In (B252)
- BALDWIN FILTERS Transmission Filter, 6-15/16 x 2-5/32 In (18198)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 8-1/16 In (BT372MPG)
- BALDWIN FILTERS Transmission Filter, 3-25/32 x 6-15/32 In (BT9358)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-1/16 In (BT8415)
- WIX FILTERS Cartridge Trans Filter, 51666 (51666)
- Baldwin Filters Transmission Filters