Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 5-15/32 x 2-9/32 In
Mfr # 18025
Zoro # G5582175
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Height 2 9/32 in
- Includes Mounting Bolt, Pan Gasket Included, Rubber Seal
- Length 11 1/2 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 18025
- Zoro # G5582175
- UPC # 791440051331
- Country of Origin Taiwan, Province of China
- Category Transmission Filters
Dimensions
Height | 2 9/32 in |
Length | 11 1/2 in |
Width | 5 15/32 in |
Overall Length | 11 1/2 in |
Overall Width | 5 15/32 in |
Overall Height | 2 9/32 in |
Details
Item | Transmission Fluid Filter |
Filter Design | Cartridge |
Includes | Mounting Bolt, Pan Gasket Included, Rubber Seal |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
For Use With | Ford, Mazda Automotive, Light-Duty Trucks, Vans with A4LD Transmission (4WD, RWD, 4 Spd, Deep Pan) |
Compatible Fluid Type | Transmission Fluid |
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 2 9/32 in, Length 11 1/2 in, Width 5 15/32 in, Includes Mounting Bolt, Pan Gasket Included, Rubber Seal, For Use With Ford, Mazda Automotive, Light-Duty Trucks, Vans with A4LD Transmission (4WD, RWD, 4 Spd, Deep Pan)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Narrowstik, Amber, 35Ft Cable 8 LEDs, 47" (NASLTS84735)
- REVERSO Oil/Diesel Transfer Impeller Pump, 15 PSI (OP-7-12)
- A & I PRODUCTS 3-1/2" Muffler Clamps 5.6" x6.3" x0.8" (A-CL312)
- FOUR SEASONS O-Ring, 24131 (24131)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-5/8 In (BT8504)
- BALDWIN FILTERS Transmission Filter, 6-15/16 x 2-5/32 In (18198)
- BALDWIN FILTERS Transmission Filter, 3-7/16 x 5-11/16 In (PT549)
- BALDWIN FILTERS Transmission Filter, 4-13/16 x 11-9/16 In (BT8805-MPG)
- BALDWIN FILTERS Transmission Filter, 5-19/32 x 4-5/8 In (20000)
- BALDWIN FILTERS Transmission Filter, 3-3/4 x 3-31/32 In (BT8486)
- MAIN FILTER JOHN DEERE AT357236 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- Baldwin Filters Transmission Filters