Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 5-13/32" L
Mfr # 6017
Zoro # G7513449
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Height 5 13/32 in
- Includes Pan Gasket
- Length 5 13/32 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 6017
- Zoro # G7513449
- UPC # 00791440027282
- Country of Origin Taiwan, Province of China
- Category Transmission Filters
Dimensions
Height | 5 13/32 in |
Length | 5 13/32 in |
Width | 5 7/32 in |
Thread Size - Automotive Filters | 1" |
Overall Height | 5 13/32 in |
Overall Width | 5 7/32 in |
Thread Size | 1" |
Overall Length | 5 13/32 in |
Details
Item | Transmission Fluid Filter |
Filter Design | Cartridge |
Includes | Pan Gasket |
Fluid Type | Transmission |
Description/Special Features | Transmission Element |
Compatible Fluid Type | Transmission Fluid |
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Element, Micron Rating N/A, Height 5 13/32 in, Length 5 13/32 in, Width 5 7/32 in, Outside Dia. N/A, Includes Pan Gasket, Thread Size 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P723)
- SEA-DOG Sea-Dog 335690-1 Stainless Universal Deck Plate Key (335690-1)
- GROTE Lamp, LED, L 2-1/2 In, W 3/4 In, Red (G1042)
- VELVAC Fuel Tank Safety Vent Valve 1/2"-14,060064 (060064)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-13/32 In (BT371-MPG)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 2-29/32 In (BT779)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 8-1/16 In (BT372-10)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 9-3/16 In (PT189MPG)
- BALDWIN FILTERS Transmission Filter, 4-5/8 x 10-9/32 In (BT359)
- MAIN FILTER DONALDSON/FBO/DCI P560972 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- Baldwin Filters Transmission Filters