Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 4-5/8 x 10-9/32 In
Mfr # BT359
Zoro # G2004484
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Height 10 9/32 in
- Includes Integral Gasket
- Length 10 9/32 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT359
- Zoro # G2004484
- UPC # 791440004177
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 10 9/32 in |
Length | 10 9/32 in |
Outside Dia. | 4 5/8 in |
Width | 4 5/8 in |
Thread Size - Automotive Filters | 1-5/16" |
Overall Height | 10 9/32 in |
Outside Diameter | 4 5/8 in |
Thread Size | 1 5/16"-12 |
Description
Transmission Fluid Filter, Filter Design Spin-On, Transmission Spin-on, Micron Rating 15, Height 10 9/32 in, Length 10 9/32 in, Width 4 5/8 in, Outside Dia. 4 5/8 in, Includes Integral Gasket, For Use With Allison Transmissions, Thread Size 1 5/16 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Low Profile, Led, Red Round, 2 Diode, Marker Clearance Light, P3, Fit N Forget M/C, 12V (30270R)
- VESTIL THREE BALL TOW HITCH - BLACK (HITCH-3B)
- AUTO METER 3-3/4IN TACH, 8,000 RPM, BLACK (2300)
- JUSTRITE Poly Sleeve 5018 (28181)
- BALDWIN FILTERS Transmission Filter, 6-13/32 x 4-21/32 In (20016)
- BALDWIN FILTERS Transmission Filter, 4-13/16 x 11-9/16 In (BT8805-MPG)
- BALDWIN FILTERS Transmission Filter, 3-25/32 x 6-15/32 In (BT9358)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-5/8 In (BT8504)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260)
- ATP Premium Replacement Auto Trans Filter Kit, B-41 (B-41)
- Baldwin Filters Transmission Filters