Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 4-13/16 x 11-9/16 In
Mfr # BT8805-MPG
Zoro # G4527941
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Height 11 9/16 in
- Includes Integral Gasket
- Length 11 9/16 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8805-MPG
- Zoro # G4527941
- UPC # 791440057913
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 11 9/16 in |
Length | 11 9/16 in |
Outside Dia. | 4 13/16 in |
Width | 4 13/16 in |
Thread Size - Automotive Filters | 1-1/2" |
Overall Height | 11 9/16 in |
Overall Length | 11 15/32 in |
Thread Size | 1 1/2"-16 |
Outside Diameter | 4 13/16 in |
Description
Transmission Fluid Filter, Filter Design Spin-On, Maximum Performance Glass Transmission Spin-on, Micron Rating 8, Height 11 9/16 in, Length 11 9/16 in, Width 4 13/16 in, Outside Dia. 4 13/16 in, Includes Integral Gasket, For Use With John Deere Equipment, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Black Dual Angle Service Gauge, 10-150psi (GA-175)
- JOHNSON PUMP Johnson Pump 28703 Aerating Pump 750 GPH Straight (28703)
- DAVIS INSTRUMENTS Swim Stirrup (1466)
- GROTE Hold Down Set J Bolt, 10 In, PK2 (84-9286)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-3/8 In (BT354)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260-10)
- BALDWIN FILTERS Transmission Filter, 6-1/2 x 11/16 In (19992)
- BALDWIN FILTERS Transmission Filter, 5-5/16 x 2-3/32 In (19996)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260)
- BALDWIN FILTERS Transmission Filter, 7-7/8 x 4-1/4 In (18155)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 9-3/16 In (PT189MPG)
- Baldwin Filters Transmission Filters