Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 3-23/32 x 8-7/8 In
Mfr # BT739
Zoro # G1673682
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Height 8 7/8 in
- Includes 30 psid Bypass Valve, M24 x 1.5 Stud Thread
- Length 8 7/8 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT739
- Zoro # G1673682
- UPC # 791440008045
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 8 7/8 in |
Length | 8 7/8 in |
Outside Dia. | 3 23/32 in |
Width | 3 23/32 in |
Thread Size - Automotive Filters | 1" |
Thread Size | 1-12 |
Overall Height | 8 7/8 in |
Outside Diameter | 3 23/32 in |
Description
Transmission Fluid Filter, Filter Design Spin-On, Transmission Spin-on, Micron Rating 23, Height 8 7/8 in, Length 8 7/8 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes 30 psid Bypass Valve, M24 x 1.5 Stud Thread, For Use With Case, John Deere, Moxy Equipment, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Adapter, 1/4 in. Tube Size, 1.71 in. L (37PTCSP-4-6)
- MEGUIARS Auto Quick Detailer 16Oz (A-3316)
- MAKITA Impact XPS Mag Boost (E-01345)
- STENS Recoil Starter Assembly 150-707 For Honda 28400-Ze3-W02Zp (150-707)
- BALDWIN FILTERS Transmission Filter, 3-3/4 x 3-31/32 In (BT8486)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-3/8 In (BT354)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 5-1/2 In (BT9402)
- BALDWIN FILTERS Transmission Filter, 5-19/32 x 4-5/8 In (20000)
- BALDWIN FILTERS Transmission Filter, 6-13/32 x 4-21/32 In (20016)
- BALDWIN FILTERS Transmission Filter, 7-7/8 x 4-1/4 In (18155)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 4-27/32 In (BT9553)
- Baldwin Filters Transmission Filters