Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 3-1/32 x 4-13/16 In
Mfr # BT8417
Zoro # G2988544
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Height 4 13/16 in
- Includes 30 psid Bypass Valve, G449-B Integral Gasket
- Length 4 13/16 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8417
- Zoro # G2988544
- UPC # 791440055872
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 4 13/16 in |
Length | 4 13/16 in |
Outside Dia. | 3 1/32 in |
Width | 3 1/32 in |
Thread Size - Automotive Filters | 13/16" |
Thread Size | 13/16"-16 |
Outside Diameter | 3 1/32 in |
Overall Height | 4 13/16 in |
Description
Transmission Fluid Filter, Filter Design Spin-On, Transmission Spin-on, Micron Rating 23, Height 4 13/16 in, Length 4 13/16 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes 30 psid Bypass Valve, G449-B Integral Gasket, For Use With Caterpillar, Manitou, New Holland Equipment, Thread Size 13/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 3157a replacement light bulb lamp, 2PK (3157A SYLVANIA)
- PEAK Diesel Exhaust Fluid, Blue DEF, Tote, 330 Gal, API/ISO-22241-1 (DEF330P)
- BANDO Auto Serpentine Belt, 8Pk2065 (8PK2065)
- ILC Replacement for Light Bulb / Lamp JC Ba9s 12V 5W replacement light bulb lamp (JC BA9S 12V 5W LIGHT BULB / LAMP)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 5-1/2 In (BT9402)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 8-1/16 In (BT372MPG)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 4-15/32 In (BT420)
- BALDWIN FILTERS Transmission Filter, 4-17/32 x 9-1/16 In (PT275)
- BALDWIN FILTERS Transmission Filter, 6-13/32 x 4-21/32 In (20016)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 2-29/32 In (BT779)
- ATP Auto Trans Filter Kit, Tf-102 (TF-102)
- Baldwin Filters Transmission Filters