Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 3-11/16 x 5-3/8 In
Mfr # BT354
Zoro # G2939693
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Height 5 3/8 in
- Includes 8 psid Bypass Valve, G381-A Integral Gasket
- Length 5 3/8 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT354
- Zoro # G2939693
- UPC # 791440004122
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 5 3/8 in |
Length | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Thread Size - Automotive Filters | 1-1/8" |
Thread Size | 1 1/8"-16 |
Overall Height | 5 3/8 in |
Outside Diameter | 3 11/16 in |
Description
Transmission Fluid Filter, Filter Design Spin-On, Transmission Spin-on, Micron Rating 18, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 8 psid Bypass Valve, G381-A Integral Gasket, For Use With Ford, Massey Ferguson, New Holland Equipment, Thread Size 1 1/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Air Jack Stand, Steel, PR (S022)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 2.25 Oz., PK25 (T225N)
- DRAW-TITE (PACKAGED) 4-WAY FLAT MOUNTING BRACKET (118144)
- GATES FleetRunner Micro-V Serpentine Belt (K061020HD)
- BALDWIN FILTERS Transmission Filter, 6-13/32 x 4-21/32 In (20016)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 9-3/16 In (PT189MPG)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 2-29/32 In (BT779)
- BALDWIN FILTERS Hydraulic/Transmission Element, 9-3/16 In (PT189)
- BALDWIN FILTERS Transmission Filter, 4-13/16 x 11-9/16 In (BT8805-MPG)
- BALDWIN FILTERS Transmission Filter, 3-25/32 x 6-15/32 In (BT9358)
- WIX FILTERS CASE TRACTORS/FORD/KUBOTA/NEW HOLLAND (57088)
- Baldwin Filters Transmission Filters