Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 3-11/16 x 5-15/32 In
Mfr # B252
Zoro # G3122901
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Height 5 15/32 in
- Includes 20 psid Bypass Valve, Anti-Drainback Valve
- Length 5 15/32 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B252
- Zoro # G3122901
- UPC # 791440003125
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 5 15/32 in |
Length | 5 15/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Thread Size - Automotive Filters | 3/4" |
Outside Diameter | 3 11/16 in |
Overall Height | 5 15/32 in |
Thread Size | 3/4"-16 |
Description
Transmission Fluid Filter, Filter Design Spin-On, Transmission Spin-on, Micron Rating 18, Height 5 15/32 in, Length 5 15/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Allison Transmissions, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Dual Coolant Filter Base (CFB8784)
- MOTORCRAFT Fan And Motor Asy, Mm1128 (MM1128)
- GENESIS E-Z Open Vent Gskt;Low Profile (EOV GNA LP)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15324 (15324)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-1/16 In (BT8415)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 8-1/16 In (BT372-10)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 8-1/16 In (BT372MPG)
- BALDWIN FILTERS Transmission Filter, 9-1/16 x 3-3/4 In (20019)
- BALDWIN FILTERS Transmission Filter, 4-17/32 x 9-1/16 In (PT275-10)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- WIX FILTERS CASE TRACTORS/FORD/KUBOTA/NEW HOLLAND (57088)
- Baldwin Filters Transmission Filters