Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 3-11/16 x 2-29/32 In
Mfr # BT779
Zoro # G1094825
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Height 2 29/32 in
- Includes G401 Integral Gasket
- Length 2 29/32 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT779
- Zoro # G1094825
- UPC # 791440008441
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 2 29/32 in |
Length | 2 29/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Thread Size - Automotive Filters | 13/16" |
Thread Size | 13/16"-16 |
Outside Diameter | 3 11/16 in |
Overall Height | 2 29/32 in |
Description
Transmission Fluid Filter, Filter Design Spin-On, Transmission Spin-on, Micron Rating 23, Height 2 29/32 in, Length 2 29/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, For Use With Caterpillar Equipment, Thread Size 13/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Rear Rubber Mats/Black, W247 (W247)
- STENS Belt For Bluebird 5028, Bunton W00676, Classen 100065 Lawn Mowers (258-039)
- NOBLES/TENNANT METER - 10-80V HOURMETER (377433)
- CURT Trailer Bll, 3/4"x2-1/8" Shnk, 3500 lb., 2", Color: Silver (40065)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 4-15/32 In (BT420)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260)
- BALDWIN FILTERS Transmission Filter, 3-3/4 x 3-31/32 In (BT8486)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260-10)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- BALDWIN FILTERS Transmission Filter, 6-1/2 x 11/16 In (19992)
- BALDWIN FILTERS Transmission Filter, 4-5/8 x 10-9/32 In (BT359)
- Baldwin Filters Transmission Filters