Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 2-7/8 x 3 In
Mfr # BT8460
Zoro # G2483171
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Height 3 in
- Includes 9 psid Bypass Valve, Integral Gasket
- Length 3 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8460
- Zoro # G2483171
- UPC # 791440062931
- Country of Origin China
- Category Transmission Filters
Dimensions
Height | 3 in |
Length | 3 in |
Outside Dia. | 2 7/8 in |
Width | 2 7/8 in |
Thread Size - Automotive Filters | 3/4" |
Overall Height | 3 in |
Outside Diameter | 2 7/8 in |
Thread Size | 3/4"-20 |
Details
Item | Transmission Fluid Filter |
Filter Design | Spin-On |
Includes | 9 psid Bypass Valve, Integral Gasket |
Fluid Type | Transmission |
Description/Special Features | Transmission Spin-on |
For Use With | Allison Transmissions, Ford, Freightliner, GMC, Hino, International, Kenworth, Mack, Nissan, Peterbilt Trucks |
Compatible Fluid Type | Transmission Fluid |
Fit Type | Vehicle Specific |
Product Type | Transmission Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Heavy Duty Trucks |
Compatible Vehicle Make | Allison, Ford, Freightliner, GMC, Hino, Navistar, Kenworth, Mack, Nissan, Peterbilt |
Media Material | Cellulose |
Description
Transmission Fluid Filter, Filter Design Spin-On, Transmission Spin-on, Height 3 in, Length 3 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Includes 9 psid Bypass Valve, Integral Gasket, For Use With Allison Transmissions, Ford, Freightliner, GMC, Hino, International, Kenworth, Mack, Nissan, Peterbilt Trucks, Thread Size 3/4 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Transmission Filter Element, 9-1/16 In (PT385)
- HALTEC Safety Inflator, w/6 ft. Hose (I-402-6)
- RMX INDUSTRIES Blubird Lever Air Blow Gun W Rubber Tip (BBLBG001)
- A & I PRODUCTS Pin, Top Link, Cat III 6.5" x1.5" x1.5" (A-TLP007)
- BALDWIN FILTERS Transmission Filter, 3-3/4 x 3-31/32 In (BT8486)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260-10)
- BALDWIN FILTERS Transmission Filter, 3-7/16 x 5-11/16 In (PT549)
- BALDWIN FILTERS Transmission Filter, 5-5/16 x 2-3/32 In (19996)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-15/32 In (B252)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-1/16 In (BT8415)
- MAIN FILTER ALLISON 29558118 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- Baldwin Filters Transmission Filters