Shop All Filter Accessories
Baldwin Filters
Steel-Buna Dyna-Seal, Seal, ES1026
Mfr # ES1026
Zoro # G6077522
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3/32 in
- Outside Dia. 1 5/16 in
- Material Buna-N, Steel
- Inside Dia. 3/4 in
- Width 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # ES1026
- Zoro # G6077522
- UPC # 791440033214
- Country of Origin United States
- Category Filter Accessories
Dimensions
Height | 3/32 in |
Outside Dia. | 1 5/16 in |
Inside Dia. | 3/4 in |
Width | 3/32 in |
Outside Diameter | 1 5/16 in |
Inside Diameter | 3/4 in |
Details
Item | Gasket |
Material | Buna-N, Steel |
Product Type | Gasket |
Compatible Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Description
Gasket, Outside Dia. 1 5/16 in, Material Buna-N, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Silicone Pad, Fuel Filter - 100W, 12Vdc, 0.8A - 4in. 10 Cm X 1in. 30.5 Cm (3400037)
- MAIN FILTER MUNCIE RE501 Replacement/Interchange Spin-On Filter (MF0058057)
- GROTE Automotive Clamp Terminal, 6-2/0G, PK10 (84-9671)
- RACE SPORT 8Mm Flush Mount Led Indicator Light W/ Wiring (Green) (RS8MMG-W)
- BALDWIN FILTERS Foam Blanket, PA4852 FOAM (PA4852 FOAM)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1320 (OB1320)
- BALDWIN FILTERS Foam Blanket, 24 In L (PA2554 FOAM)
- BALDWIN FILTERS Copper Washer, Washer, ES1071 (ES1071)
- BALDWIN FILTERS Foam Wrap, Foam, BF1212 FOAM (BF1212 FOAM)
- BALDWIN FILTERS Filter Cutter (PKG406)
- KOHLER Air Filter (24 083 03-S)
- Baldwin Filters Filter Accessories