Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Sponge Gasket, Gasket, G207-AF
Mfr # G207-AF
Zoro # G2352799
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 11 in
- Height 1/4 in
- Material Sponge
- Inside Dia. 9 in
- Includes 8 Bolt Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # G207-AF
- Zoro # G2352799
- UPC # 791440034440
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Outside Dia. | 11 in |
Height | 1/4 in |
Inside Dia. | 9 in |
Outside Diameter | 11 in |
Width | 1/4 in |
Inside Diameter | 9 in |
Details
Item | Gasket |
Material | Sponge |
Includes | 8 Bolt Holes |
Product Type | Gasket |
Compatible Product Type | Air Filter |
Description
Gasket, Outside Dia. 11 in, Material Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER 4.10/3.50-4 Bias Industrial Tube With TR87 Valve (250070)
- WAI GLOBAL WIPER MOTOR, WPM1089 (WPM1089)
- EATON WEATHERHEAD Brake Line, Inverted, 20In, Zinc (S420)
- DONALDSON MUFFLER (M100944)
- BALDWIN FILTERS Buna N Fiber Gasket, Gasket, G305 (G305)
- BALDWIN FILTERS Buna N Gasket, Gasket, G409 (G409)
- BALDWIN FILTERS Cover Gasket, Length 15/64 In (G309-B)
- BALDWIN FILTERS Fiber Gasket, Gasket, G253-A (G253-A)
- BALDWIN FILTERS Buna N Cover Gasket, Gasket, G169 (G169)
- BALDWIN FILTERS Buna N Gasket, Gasket, G296 (G296)
- SKF Shaft Seal, 1-39/64 x 2 x 1/4", CRW1, Nitrile (16046)
- Baldwin Filters Engine Gaskets, Seals & O-Rings