Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Sponge Gasket, Gasket, G145-AF
Mfr # G145-AF
Zoro # G2353018
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 15 3/4 in
- Height 7/32 in
- Material Sponge
- Inside Dia. 13 3/4 in
- Includes 12 Bolt Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # G145-AF
- Zoro # G2353018
- UPC # 791440034419
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Outside Dia. | 15 3/4 in |
Height | 7/32 in |
Inside Dia. | 13 3/4 in |
Outside Diameter | 15 3/4 in |
Width | 7/32 in |
Inside Diameter | 13 3/4 in |
Details
Item | Gasket |
Material | Sponge |
Includes | 12 Bolt Holes |
Product Type | Gasket |
Compatible Product Type | Air Filter |
Description
Gasket, Outside Dia. 15 3/4 in, Material Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KC HILITES LENS/REFLECTOR - LONG RANGE FOR 6" DAYLIGHTERS & S (4213)
- URO PARTS Aluminum Water Pump Pulley, 11511736910 (11511736910)
- BUYERS PRODUCTS Recessed Rope Ring Zinc Plated (B601)
- CURT Custom Wiring Harness, 56330 (56330)
- BALDWIN FILTERS Fiber Gasket, Gasket, G143 (G143)
- BALDWIN FILTERS Buna N Gasket, Gasket, G115-A (G115-A)
- BALDWIN FILTERS Cork Neoprene Cover Gasket, Gasket, G274 (G274)
- BALDWIN FILTERS Cover Gasket, Length 15/64 In (G309-B)
- BALDWIN FILTERS Fiber Gasket, Gasket, G379 (G379)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G171 (G171)
- S.U.R. & R. AUTO PARTS Pistol Grip Flaring Tool (PFT409)
- Baldwin Filters Automotive Engine Gaskets & Seals