Shop All Fuel Filters
Baldwin Filters
Set of 2 Fuel Element, 5-1/4 In
Mfr # BF9895 KIT
Zoro # G5993741
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With 2011-on Ford Super Duty Trucks
- Length 5 1/4 in
- Outside Dia. 4 9/32 in
- Width 4 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9895 KIT
- Zoro # G5993741
- UPC # 791440092303
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 1/4 in |
Outside Dia. | 4 9/32 in |
Width | 4 9/32 in |
Inside Dia. | 1-3/8 in and Secondary: 3-15/16 in |
Height | 5 1/4 in |
Outside Diameter | 4 in |
Overall Width | 4 9/32 in |
Inside Diameter | 1 3/8 in |
Overall Height | 5 1/4 in |
Description
Fuel Filter Element, Filter Design Cartridge, Set of 2 Fuel Elements, Height 5 1/4 in, Length 5 1/4 in, Width 4 9/32 in, Inlet Secondary 1/2 in, Outlet Secondary 1/2 in, Outside Dia. 4 9/32 in, Inside Dia. 1-3/8 in and Secondary: 3-15/16 in, Includes Attached Gasket, O-Ring, For Use With 2011-on Ford Super Duty Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Clamp Crimp, Neg, 4/0, PK5 (4040-005N)
- ZEROSTART Field Wired Plug - 120V 15A (8605254)
- ECCO Warning Light, LED, Amber/Green (3965AG)
- MAIN FILTER PALL HC7500SKN8H Replacement/Interchange Spin-On Filter (MF0058074)
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-11/16 x 5-9/16 In (BF7586)
- BALDWIN FILTERS Fuel Filter, 6-13/16 x 3-7/32 x 6-13/16In (BF9827-D)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-11/16 x 6-7/32 In (BF7806)
- BALDWIN FILTERS Fuel Filter, 7 11/32 in Length, 3 5/16 in Outside Dia (BF7949-DM)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7753)
- BALDWIN FILTERS Fluid Filter, Diesel Fuel, Can-Type (BF46122)
- BALDWIN FILTERS Fuel Filter, 6-29/32 x 3-3/4 x 6-29/32 In (PF7744)
- Baldwin Filters Fuel Filters