Shop All Fuel Filters
Baldwin Filters
Separator, Cartridge, 8-21/32in. L
Mfr # BF9921-O
Zoro # G9502245
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With John Deere Industrial, Marine Engines
- Length 8 21/32 in
- Outside Dia. 4 1/4 in
- Includes 3 3/4-10 Thread Bowl, Attached Gasket, Attached Grommet, Furnished Gasket, Pre-Fill Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9921-O
- Zoro # G9502245
- UPC # 791440094697
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 21/32 in |
Outside Dia. | 4 1/4 in |
Height | 8 21/32 in |
Thread Size | 1"-14 |
Outside Diameter | 4 1/4 in |
Overall Height | 8 21/32 in |
Details
Filter Design | Spin-On |
For Use With | John Deere Industrial, Marine Engines |
Includes | 3 3/4-10 Thread Bowl, Attached Gasket, Attached Grommet, Furnished Gasket, Pre-Fill Cup |
Item | Separator |
Description/Special Features | Fuel/Water Separator Spin-on with Open Port for Bowl |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Media Material | Cellulose |
Compatible Vehicle Make | John Deere |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Description
Separator, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 8 21/32 in, Length 8 21/32 in, Outside Dia. 4 1/4 in, Includes 3 3/4-10 Thread Bowl, Attached Gasket, Attached Grommet, Furnished Gasket, Pre-Fill Cup, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP Chain & Rope Deck Pipe Hinged 1-1/2" Opening (S-112C)
- STANT Thermostat, 160 deg. F (300-160)
- DOCK EDGE Fender Holder w/Adjuster - Black (91-536-F)
- DISCO Universal Trim Screw Assortment, 550 PCS (8605)
- BALDWIN FILTERS Fuel Filter, 2-27/32 x 3-1/32 x 2-27/32In (BF7909)
- BALDWIN FILTERS Fuel Filter, Spin-On, 6-5/16 in.H (BF9898-O)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel/Diesel (PF46140)
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1381)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 3 x 3-1/2 In (BF7683)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF7943)
- WIX FILTERS Wix Fuel Filter, WF10384 (WF10384)
- Baldwin Filters Fuel Filters