Shop All Fuel Filters
Baldwin Filters
Separator, Cartridge, 11-1/8in. L
Mfr # BF9920
Zoro # G9502254
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 11 1/8 in
- Outside Dia. 4 11/16 in
- Includes Integral Gasket
- Height 11 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9920
- Zoro # G9502254
- UPC # 791440094604
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 11 1/8 in |
Outside Dia. | 4 11/16 in |
Height | 11 1/8 in |
Thread Size | M85 x 2.0 |
Outside Diameter | 4 11/16 in |
Overall Height | 11 1/8 in |
Details
Filter Design | Spin-On |
Includes | Integral Gasket |
Item | Separator |
Micron Rating | 10 micron |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 10 micron |
Compatible Vehicle Make | Case IH, New Holland, Wirtgen |
Absolute Filter Rating | 10 micron |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Farm Equipment, Trucks |
Description
Separator, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 10 micron, Height 11 1/8 in, Length 11 1/8 in, Outside Dia. 4 11/16 in, Includes Integral Gasket, Thread Size M85 x 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE 22 Oz.Streak Remover, #71622 (71622)
- ZONE OFFROAD 97-13 FORD F150 REAR DRIVESHAFT SPACER (ZONF5601)
- LUK Flywheel, Lfw131 (LFW131)
- TIMBREN 17-17 F450/F550 SUPER DUTY 2/4WD REAR SUSPENSION HELPER (FRSDE)
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1381)
- BALDWIN FILTERS Fuel Filter, 2-27/32x2-15/16x2-27/32 In (BF7915)
- BALDWIN FILTERS Fuel Filter, 4-15/16x3-11/16x3-11/32 In (BF912)
- BALDWIN FILTERS Fuel/Water Separator, Biodiesel/Diesel (PF46142)
- BALDWIN FILTERS Fuel Filter, 7-7/8 in. L x 3-3/8 in. dia. (PT23061-MPG)
- BALDWIN FILTERS Fuel Filter, 2-5/8 x 1 x 2-5/8 In (BF879)
- BALDWIN FILTERS Fuel Filter, 7-15/32 x 3-9/32 x 7-15/32In (BF9883)
- Baldwin Filters Fuel Filters