Shop All Fuel Filters
Baldwin Filters
Railroad Fuel Element, SpinOn, 7-13/16InL
Mfr # PF902-S
Zoro # G2350601
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 7 13/16 in
- Outside Dia. 3 in
- Width 3 in
- Inside Dia. 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF902-S
- Zoro # G2350601
- UPC # 791440009905
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 13/16 in |
Outside Dia. | 3 in |
Width | 3 in |
Inside Dia. | 1 1/16 in |
Height | 7 13/16 in |
Overall Width | 3 in |
Overall Length | 7 13/16 in |
Outside Diameter | 3 in |
Inside Diameter | 1 1/16 in |
Overall Height | 7 13/16 in |
Details
Filter Design | Cartridge |
Includes | (2) Gaskets |
Micron Rating | 45 micron |
Item | Railroad Fuel Element |
Description/Special Features | Railroad Fuel Element |
Type | Element/Railroad |
Absolute Filter Rating | 45 micron |
Description
Railroad Fuel Element, Filter Design Cartridge, Railroad Fuel Element, Micron Rating 45 micron, Height 7 13/16 in, Length 7 13/16 in, Width 3 in, Outside Dia. 3 in, Inside Dia. 1 1/16 in, Includes (2) Gaskets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 862, 37W, T3 1/4, 12.8V (862)
- DILL AIR CONTROLS Dill TR572 ClampIn Tire Valve 100pk (DILTR572-100)
- BUYERS PRODUCTS 2-Rung Yellow Retractable Truck Steps with Nonslip Tread - 17.38 x 30.25 Inch (RS2Y)
- BLUE SEA SYSTEMS Blue Sea Systems 5191-BSS MRBF Terminal Fuse Block - 30A-300A (5191-BSS)
- BALDWIN FILTERS Fuel Filter, 4-3/16 x 3-7/16 x 4-3/16 In (PF814)
- BALDWIN FILTERS Fuel Filter, 1-15/16 x 1-7/16 x 1-15/16In (PF9873)
- BALDWIN FILTERS Fuel Filter, 1-13/32x1-19/32x1-13/32 In (PF7824)
- BALDWIN FILTERS Fuel Filter, 5-1/8 x 3-11/16 x 3-7/32 In (BF959)
- BALDWIN FILTERS Fuel Filter, 8-5/32 x 3-23/32 x 8-5/32 In (BF7997)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF1233)
- BALDWIN FILTERS Fuel/Water Separator, 10-13/16" L (PF46237)
- Baldwin Filters Fuel Filters