Shop All Hydraulic Filters
Baldwin Filters
PT193 Replacement/Interchange Hydraulic Filter
Mfr # MF0581732
Zoro # G604410103
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Buna
- Height 8.58
- OD Top 5.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # MF0581732
- Zoro # G604410103
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.58 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 3.5 |
ID Bottom | 3.5 |
Micron Rating | 25 |
Product Media | Cellulose |
By-Pass | No |
Application | Filtration |
Weight | 2.5 |
Description
Main Filter MF0347861 replaces OEM PT193 by BALDWIN and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Buna
Height: 8.58in
OD Top: 5.98in
OD Bottom: 5.98in
ID Top: 3.50in
ID_Bottom: 3.50in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Buna
Height: 8.58in
OD Top: 5.98in
OD Bottom: 5.98in
ID Top: 3.50in
ID_Bottom: 3.50in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE 2 Bore X 10 Stroke Cylinder (B200100ABAAA07B)
- DYNABRADE Dynaswivel, 1/2" NPT, Aluminum (95462)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3220X6X4)
- VIAIR Drain Cock, 1/4", NPT (92835)
- BALDWIN FILTERS Hydraulic Filter, 3 micron, Impregnated Paper (PT23143)
- BALDWIN FILTERS Hydraulic Filter, Element Only, 9-9/16" H (PT23556-MPG)
- BALDWIN FILTERS Hydraulic Filter, 240F (PT23202-MPG)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23201-MPG)
- BALDWIN FILTERS Hydraulic Filter, Pall, 15/16 in. O.D. (PT23285-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4 micron, Fiberglass (PT23211-MPG)
- FILTER MART FILTER MART 288217 Replacement/Interchange Hydraulic Filter (MF0360157)
- Baldwin Filters Hydraulic Filtration