Shop All Automotive Hydraulic Filters
Baldwin Filters
Power Steering/Hydraulic Filter, 1-9/16In
Mfr # P183
Zoro # G6115471
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Power Steering or Hydraulic Element
- Fluid Type Hydraulic/Power Steering
- Micron Rating 18
- Width 3 3/16 in
- Outside Dia. 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P183
- Zoro # G6115471
- UPC # 791440002272
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 3 3/16 in |
Outside Dia. | 3 3/16 in |
Height | 1 9/16 in |
Inside Dia. | 1 1/16 in |
Length | 1 9/16 in |
Overall Height | 1 9/16 in |
Inside Diameter | 1 1/16 in |
Outside Diameter | 3 3/16 in |
Details
Description/Special Features | Power Steering or Hydraulic Element |
Fluid Type | Hydraulic/Power Steering |
Micron Rating | 18 |
Filter Design | Cartridge |
Item | Hydraulic/Power Steering Filter |
Includes | (2) Attached End Seals |
For Use With | Case, Caterpillar, Ford, International, Massey Ferguson Equipment, Chrysler, Ford Automotive |
Media Material | Cellulose |
Product Type | Power Steering Filter |
Compatible Vehicle Make | Case IH, Chrysler, Ford, Navistar, Massey Ferguson |
Compatible Fluid Type | Power Steering Fluid |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 40 micron |
Nominal Filter Rating | 18 micron |
Description
Hydraulic/Power Steering Filter, Filter Design Cartridge, Power Steering or Hydraulic Element, Micron Rating 18, Height 1 9/16 in, Length 1 9/16 in, Width 3 3/16 in, Outside Dia. 3 3/16 in, Inside Dia. 1 1/16 in, Includes (2) Attached End Seals, For Use With Case, Caterpillar, Ford, International, Massey Ferguson Equipment, Chrysler, Ford Automotive, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS $PUNCH STRAIGHT BLANK Zip Gun SK (AJA913)
- BUYERS PRODUCTS 18x18x36 Inch Pro Series Black Steel Underbody Truck Box (1752805)
- ILC Replacement For Denso, 4280007414 Starter (428000-7414 STARTER)
- STABILUS Gas Spring Window, 4B-014035 (4B-014035)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT8475)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 4-17/32 In (BT8416)
- BALDWIN FILTERS Hydraulic Filter, 2-3/16 x 2-23/32 In (PT8975-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-7/8 In (PT727-HD10)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/8 In (PT380 KIT)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT526)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT452)
- Baldwin Filters Automotive Hydraulic Filters