Shop All Filter Accessories
Baldwin Filters
Paper Insert, BC7456 KIT
Mfr # BC7456 KIT
Zoro # G8631971
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) O-Rings
- Accessory Type Paper Insert
- Material Paper
- Product Type Paper Insert
- Overall Length 15 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BC7456 KIT
- Zoro # G8631971
- UPC # 791440083837
- Country of Origin United States
- Category Filter Accessories
Dimensions
Overall Length | 15 5/32 in |
Details
Item | Paper Insert |
Includes | (2) O-Rings |
Accessory Type | Paper Insert |
Material | Paper |
Product Type | Paper Insert |
Compatible Filter Type | Oil Filter |
Description
Paper Insert, Material Paper, For Use With -, Includes (2) O-Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY 140 Kayak/SUP Transducer Mounting Arm f/Post Mounts (140)
- WIX FILTERS Fuel Filter #Wix 33373 (33373)
- GROTE Air Brake Tube, 3/8", Black, Type B, 500 ft. (81-1038-500B)
- WESTIN E-Series 3 Nerf Step Bars (23-3265)
- BALDWIN FILTERS Foam Pad, PA3835 (PA3835)
- BALDWIN FILTERS Foam Blanket, PA618 FOAM (PA618 FOAM)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G447 (G447)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G263 (G263)
- BALDWIN FILTERS Fuel Filter Base, 4" Outside Dia., Gray (OB40079)
- BALDWIN FILTERS Fuel Storage Tank Filter Base, 3-3/4" L (FB46183)
- BALDWIN FILTERS Copper Washer, Washer, ES1071 (ES1071)
- Baldwin Filters Filter Accessories