Shop All Automotive Engine Air Filters
Baldwin Filters
Panel Air Filter, 1-7/8" H
Mfr # PA10058
Zoro # G3783829
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 7/8 in
- Width 6 1/2 in
- Length 11 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10058
- Zoro # G3783829
- UPC # 791440108356
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 7/8 in |
Width | 6 1/2 in |
Length | 11 9/16 in |
Overall Length | 11 9/16 in |
Overall Height | 1 7/8 in |
Overall Width | 6 1/2 in |
Details
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Includes | Gasket |
For Use With | Acura, Honda Automotive, Light Duty Trucks |
Filter Design | Panel |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Compatible Vehicle Type | Light Duty Trucks |
Compatible Vehicle Make | Acura, Honda |
Standards | ISO 9001:2015 |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 7/8 in, Width 6 1/2 in, Length 11 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Valve, Modulating, Spring Brake, Sr-7, 3/8-16, 0.94In. Mount Stud (K021557)
- SCHLEGEL Schlegel 275C No.2 Finishing Pad (SCH-275C)
- WIX FILTERS Fuel Filter 2016-2018 Nissan Titan XD, WF10442 (WF10442)
- JIM-BUOY Jim-Buoy 101-W Type IV U.S.C.G. Approved Buoyant Boat Cushion - 15.5" x 15.5" x 2.5", White (101-W)
- BALDWIN FILTERS Air Filter, Panel, 8-13/64 in.L (PA5728 FOAM)
- BALDWIN FILTERS Air Filter, 2-13/32 x 11-7/16 in. (RS3547)
- BALDWIN FILTERS Air Filter, 6-13/32 top x 3 in. (PA1648)
- BALDWIN FILTERS Air Filter, 7 x 16-7/16 in. (RS5478-FN)
- BALDWIN FILTERS Air Filter, 2-15/32"H, 2-15/32"L, 7-27/32"W (PA30189)
- BALDWIN FILTERS Air Filter, 6-15/16 x 11-9/16 in. (PA2970)
- STENS Air Filter 102-569 For Echo A226000032 (102-569)
- Baldwin Filters Automotive Engine Air Filters