Shop All Automotive Engine Air Filters
Baldwin Filters
Panel Air Element with Foam Pad
Mfr # PA10095
Zoro # G7612589
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Panel
- Includes Foam Pad
- Features Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
- Shape Rectangular
- Use Location Engine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10095
- Zoro # G7612589
- UPC # 00791440110083
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Overall Height | 2 27/32 in |
Overall Width | 10 29/32 in |
Overall Length | 11 1/32 in |
Details
Filter Design | Panel |
Item | Panel Air Element |
Includes | Foam Pad |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Use Location | Engine |
Compatible Vehicle Type | Buses |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Chevrolet |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Compatible with Manufacturer Model Number | 2500 HD, 3500 HD |
Compatible Manufacturer Part Number | 2500 HD, 3500 HD |
Description
Panel Air Element
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL Concentrated Car Wash 64 oz (17450)
- PRIMEFIT 0-200 PSI Glycerine Filled Pressure Gauge (Bottom Mount) (PGF200B14)
- GATES OE Equivalent Fuel Cap, 31702 (31702)
- PRESTONE Power Steering Fluid/Stop Leak 12 oz (AS262Y)
- BALDWIN FILTERS Air Filter, 6-13/32 top x 3 in. (PA1648)
- BALDWIN FILTERS Air Filter, Element, Round Shape, 13-7/64"H (PA30208)
- BALDWIN FILTERS Air Filter, 7-11/16 x 15-23/32 in. (RS3992)
- BALDWIN FILTERS Air Filter, 10-1/4 x 15-31/32 in. (RS4636)
- BALDWIN FILTERS Air Filter, 5-31/32 x 8-5/32 in. (PA1777)
- BALDWIN FILTERS Air Filter, 6-13/32 x 16 in. (PA1893)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (PA2453)
- Baldwin Filters Automotive Engine Air Filters