Shop All Automotive Engine Air Filters
Baldwin Filters
Outer Air Filter, Round
Mfr # PA5503
Zoro # G0124221
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 23/32 in
- Width 8 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA5503
- Zoro # G0124221
- UPC # 791440086975
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 14 23/32 in |
Width | 8 9/32 in |
Length | 14 23/32 in |
Outside Dia. | 8 9/32 in |
Inside Diameter | 11/32 in |
Outside Diameter - Bottom | 8 9/32 in |
Inside Diameter - Bottom | 5 5/32 in |
Overall Height | 14 23/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Gasket |
Item | Automotive Air Filter |
Description/Special Features | Outer Air Filter Element |
Filter Design | Axial Seal |
Type | Outer Air Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Guangxi LiuGong Machinery |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible with Manufacturer Model Number | PA5504 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 23/32 in, Width 8 9/32 in, Length 14 23/32 in, Outside Dia. 8 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Lube Filter, Spin-On Full Flow, P502568 (P502568)
- VELVAC Back up Alarm, 112dB, Black, 3-63/64 In H (697112)
- ACCESS TOOLS Mega Remote Control (RCMM)
- AUTOBEST 95-98 Nissan 240Sx-Nsx 2.4L Value Fuel Pump, F292S (F292S)
- BALDWIN FILTERS Air Filter, 12-13/32 x 15-1/2 in. (RS3512)
- BALDWIN FILTERS Air Filter, 7-31/32 x 9-5/16 in. (CA4999)
- BALDWIN FILTERS Air Filter, 11-7/8 x 4-11/32 in. (PA2337)
- BALDWIN FILTERS Air Filter, 2-3/8 x 13-1/4 in. (PA2602)
- BALDWIN FILTERS Air Filter, 8-15/16 x 15 in. (PA2474)
- BALDWIN FILTERS Air Filter, 12-3/4 x 17 in. (PA2571)
- BALDWIN FILTERS Air Filter, 13-27/32 x 7-1/2 in. (PA1641)
- Baldwin Filters Automotive Engine Air Filters