Shop All Automotive Engine Air Filters
Baldwin Filters
Outer Air Filter, 6-15/32 x 13-3/4 in.
Mfr # PA2845
Zoro # G0400023
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 3/4 in
- Width 6 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2845
- Zoro # G0400023
- UPC # 791440023147
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 3/4 in |
Width | 6 15/32 in |
Length | 13 3/4 in |
Outside Dia. | 6 15/32 in |
Inside Diameter | 13/32 in |
Overall Height | 13 3/4 in |
Inside Diameter - Bottom | 3 5/8 in |
Outside Diameter - Bottom | 6 15/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 3/4 in, Width 6 15/32 in, Length 13 3/4 in, Outside Dia. 6 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 886, 50W, T3 1/4, 12.8V (886)
- GARMIN NMEA 2000 Backbone/Drop Cable (4M) (010-11076-04)
- JJ KELLER Driver Logbook 2 In 1, Carbonless, PK100 (8549)
- BANDO Auto Serpentine Belt, 6Pk1950 (6PK1950)
- BALDWIN FILTERS Air Filter, 4-13/16 x 2-23/32 in. (PA4737)
- BALDWIN FILTERS Air Filter, 6-1/32 to 11-7/8 x 8-23/32 in (CA5369)
- BALDWIN FILTERS Air Filter, 2-11/16 x 7-27/32 in. (PA3682)
- BALDWIN FILTERS Air Filter, 4-13/32 x 4-25/32 in. (PA2038)
- BALDWIN FILTERS Air Filter, 3-5/16 x 13-21/32 in. (PA2323)
- BALDWIN FILTERS Air Filter, 10-3/8 x 10-1/2 in. (PA2465)
- BALDWIN FILTERS Air Filter, 7 in H, 3 17/32 in W, 7 7/16 in L, 3 17/32 in Outside Dia (RS3715)
- Baldwin Filters Automotive Engine Air Filters