Shop All Automotive Engine Air Filters
Baldwin Filters
Outer Air Filter, 12-1/8 x 20-3/8 in.
Mfr # LL2518
Zoro # G2191095
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 20 3/8 in
- Width 12 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # LL2518
- Zoro # G2191095
- UPC # 791440019768
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 20 3/8 in |
Width | 12 1/8 in |
Length | 20 3/8 in |
Outside Dia. | 12 1/8 in |
Inside Diameter | 29/32 in |
Flange Diameter | 12 13/16 in |
Outside Diameter | 12 1/8 in |
Overall Height | 20 3/8 in |
Outside Diameter - Bottom | 12 13/16 in |
Inside Diameter - Bottom | 7 11/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 20 3/8 in, Width 12 1/8 in, Length 20 3/8 in, Outside Dia. 12 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 14 in. x 2 in. Class II Hitch Extender (53341)
- HEIN-WERNER 2-1/2 Tons Air Operated End Lift 35-3/8" Max. Lifting H., 11" Min. Lifting H (HW93696A)
- CURT Replacment Swvl Jack Female Pipe Mount (28930)
- TITAN LED WORK LIGHT 1500 LUMENS (TL36013)
- BALDWIN FILTERS Air Filter, 6-3/8 x 19-1/2 in. (PA2583)
- BALDWIN FILTERS Air Filter, 7 x 1-25/32 in. (PA2068)
- BALDWIN FILTERS Air Filter, 8-1/2 x 15-1/4 in. (PA3467)
- BALDWIN FILTERS Air Filter, 3-3/8 x 14-3/32 in. (PA2419)
- BALDWIN FILTERS Air Filter, 7-3/4 x 1-11/16 in. (PA4468)
- BALDWIN FILTERS Air Filter, Panel, 13-25/32 in. L (PA10022)
- BALDWIN FILTERS Filter, Oval, 7-19/32" L, 5-3/32" Dia. (CV15004)
- Baldwin Filters Automotive Engine Air Filters