Shop All Automotive Engine Air Filters
Baldwin Filters
Outer Air Element, 13-3/32 x 16-1/8 in.
Mfr # RS5730
Zoro # G6041646
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 16 1/8 in
- Width 13 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5730
- Zoro # G6041646
- UPC # 791440092969
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 16 1/8 in |
Width | 13 3/32 in |
Length | 16 1/8 in |
Outside Dia. | 13 3/32 in |
Outside Diameter | 13 3/32 in |
Overall Height | 16 1/8 in |
Overall Width | 13 3/32 in |
Overall Length | 16 1/8 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 8-9/32 in (210.3) I. Gasket |
Description/Special Features | Radial Seal Outer Air Element |
Item | Automotive Air Filter |
Type | Element |
Features | Radial Seal Outer Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 1/8 in, Width 13 3/32 in, Length 16 1/8 in, Outside Dia. 13 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANCIS ANTENNAS Hot Rod CB Antenna, 5.5ft., White (300-CB26W)
- CRC 12 oz High Temperature Grease Aerosol can Red (05017)
- SEA DOG Abs Deck Drain-4 3/16 Inch (Bl, #340020-1 (340020-1)
- SAVIOR Savior Universal Battery Tray, Senior (SAVIOR-SR)
- BALDWIN FILTERS Air Filter, 7-11/32 x 15-17/32 in. (RS5334)
- BALDWIN FILTERS Air Filter, 17-15/16" H x 17-15/16" L (PA30170)
- BALDWIN FILTERS Air Filter, 8-11/16 x 1-3/8 in. (PA4197)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3734XP)
- BALDWIN FILTERS Air Filter, 9-29/32 x 4-3/8 in. (PA4318)
- BALDWIN FILTERS Air Filter, 5-5/32 x 1-13/32 in. (PA2070)
- BALDWIN FILTERS Air Filter, 7-13/16 x 11-1/32 in. (PA3790)
- Baldwin Filters Automotive Engine Air Filters