Shop All Automotive Hydraulic Filters
Baldwin Filters
Oil/Transmission Filter, 3-11/16x3-7/8In
Mfr # B163
Zoro # G2861171
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-11/16"
- Includes 8 psid Bypass Valve, Anti-Drainback Valve
- Length 3 7/8 in
- Height 3-7/8"
- Fluid Type - Automotive Filters Oil/Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B163
- Zoro # G2861171
- UPC # 791440002074
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 3-11/16" |
Length | 3 7/8 in |
Height | 3-7/8" |
Outside Dia. | 3 11/16 in |
Thread Size - Automotive Filters | 3/4" |
Thread Size | 3/4"-16 |
Outside Diameter | 3 11/16 in |
Overall Height | 3 7/8 in |
Description
Oil/Transmission Filter, Filter Design Spin-On, Full-Flow Lube or Transmission Spin-on, Micron Rating 18 micron, Height 3-7/8 In., Length 3 7/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With Allis Chalmers, Atlas Copco, Bolens, Case, Ford, International, John Deere, Oliver, Onan, White Equipment, Ford, Volvo Automotive, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Diesel Engine Heater, for Detroit Diesel (30320)
- FLEXTECH Hose Reducer, Blue, 3-1/2 in. to 4 in. (R40-350/400)
- ORIGINAL LISHI ORIGINAL LISHI: Chrysler Y157/Y159/CY24 2in1 Pick/Decoder AG (OLS-CY24-CV-AG)
- BALDWIN FILTERS Max. Perf. Glass F-F Lube Spin-On, B95-MPG (B95-MPG)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Element, PT8496-MPG (PT8496-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9045)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1317 (OB1317)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-21/32 In (BT8898)
- BALDWIN FILTERS Hydraulic Filter, 5-7/16 in. O.D. (BT9533)
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 8-3/32 In (BT9558-MPG)
- VAICO HYDRAULIC FILTER (V38-0559)
- Baldwin Filters Automotive Hydraulic Filters