Shop All Automotive Hydraulic Filters
Baldwin Filters
Oil/Hydraulic Filter, 4-7/16 x 5-3/4 In
Mfr # PT11-HD
Zoro # G2350279
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type - Automotive Filters Oil/Hydraulic
- Filter Design Spin-On
- Micron Rating 23 micron
- Height 5-3/4"
- Outside Dia. 4 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT11-HD
- Zoro # G2350279
- UPC # 791440000162
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5-3/4" |
Outside Dia. | 4 7/16 in |
Length | 5 3/4 in |
Width | 4-7/16" |
Inside Dia. | 1 17/32 in |
Inside Diameter | 1 17/32 in |
Overall Length | 5 3/4 in |
Details
Fluid Type - Automotive Filters | Oil/Hydraulic |
Filter Design | Spin-On |
Micron Rating | 23 micron |
Item | Hydraulic/Oil Filter |
Includes | G115-MSB, G143 Included, (2) End Seals Attached |
Description/Special Features | Heavy-Duty Full-Flow Lube or Hydraulic Clutch Element |
For Use With | Detroit Diesel, GMC Engines |
Compatible Fluid Type | Hydraulic Fluid, Oil |
Product Type | Oil Filter |
Description
Hydraulic/Oil Filter, Filter Design Spin-On, Heavy-Duty Full-Flow Lube or Hydraulic Clutch Element, Micron Rating 23 micron, Height 5-3/4 In., Length 5 3/4 in, Width 4-7/16 In., Outside Dia. 4 7/16 in, Inside Dia. 1 17/32 in, Includes G115-MSB, G143 Included, (2) End Seals Attached, For Use With Detroit Diesel, GMC Engines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Roadside Emergency Car Kit - 55-Piece Set Includes Jumper Cables and Accessories by Red (337141ICR)
- BOJO TOOLS D-Clip Cover Removal Tool (ATH-25-UNGL)
- D-A LUBRICANT CO D-A Crusher Gear Oil ISO 220 SAE 90 - 35 Lb Plastic Pail (13048LB)
- ONYX Rearming Kit, M-24, 24g (135000-701-999-12)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-5/32 In (BT8473)
- BALDWIN FILTERS Air Breather Spin-On, BT367-S (BT367-S)
- BALDWIN FILTERS Hydraulic Filter, Element, 11-5/8in. L (PT9526-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8432-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 12-3/8 In (B7162)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8852-MPG (BT8852-MPG)
- MAIN FILTER DONALDSON/FBO/DCI P171606 Replacement/Interchange Spin-On Filter (MF0057996)
- Baldwin Filters Automotive Hydraulic Filters