Shop All Automotive Hydraulic Filters
Baldwin Filters
Oil/Hydraulic Filter, 3-17/32x5-21/32 In
Mfr # P18-HD
Zoro # G2350391
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Outside Dia. 3 17/32 in
- Description/Special Features Heavy-Duty Racing Lube or Hydraulic Element
- Length 5 21/32 in
- Width 3-17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # P18-HD
- Zoro # G2350391
- UPC # 791440000247
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 17/32 in |
Length | 5 21/32 in |
Width | 3-17/32" |
Height | 5-21/32" |
Inside Dia. | 1 5/16 in |
Inside Diameter | 1 5/16 in |
Overall Length | 5 21/32 in |
Details
Filter Design | Spin-On |
Item | Hydraulic/Oil Filter |
Description/Special Features | Heavy-Duty Racing Lube or Hydraulic Element |
Micron Rating | 23 micron |
Includes | (2) End Seals Attached, G153 Included |
Fluid Type - Automotive Filters | Oil/Hydraulic |
For Use With | Allison Transmissions, Joy Compressors, Volvo Trucks |
Product Type | Oil Filter |
Compatible Fluid Type | Hydraulic Fluid, Oil |
Description
Hydraulic/Oil Filter, Filter Design Spin-On, Heavy-Duty Racing Lube or Hydraulic Element, Micron Rating 23 micron, Height 5-21/32 In., Length 5 21/32 in, Width 3-17/32 In., Outside Dia. 3 17/32 in, Inside Dia. 1 5/16 in, Includes (2) End Seals Attached, G153 Included, For Use With Allison Transmissions, Joy Compressors, Volvo Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Brake Flaring Tool, For SAE/Metric Tubing (FT351)
- OCEANLED Led X-Series X16 Blue (012309B)
- GROTE Mirror-8- Blk- Cnvx W/Cntr-Mnt Ball Stud, 12182 (12182)
- AMFLO Professional Stitcher, 1/14"FaceX1-1/2" (AMF17-244)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 4-5/8 In (H9071)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 6-1/16 In (PT138-10)
- BALDWIN FILTERS Hydraulic Filter, 5 x 6-1/8 In (PT268)
- BALDWIN FILTERS Hydraulic Filter, 2-17/32 x 5-7/16 In (PT9225)
- BALDWIN FILTERS Max. Perf. Glass Hyd. Or Trans. Spin-On (BT372-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 5-17/32 In (BT9349-MPG)
- MAIN FILTER DONALDSON/FBO/DCI P165705 Replacement/Interchange Spin-On Filter (MF0575546)
- Baldwin Filters Automotive Hydraulic Filters