Shop All Fuel Filters
Baldwin Filters
Oil/Fuel Filter, 14-1/2x6x14-1/2 In
Mfr # PT117
Zoro # G1087493
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 14 1/2 in
- Outside Dia. 6 in
- Width 6 in
- Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT117
- Zoro # G1087493
- UPC # 791440001565
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 14 1/2 in |
Outside Dia. | 6 in |
Width | 6 in |
Height | 14 1/2 in |
Inside Dia. | 1 1/8 in |
Overall Height | 14 1/2 in |
Outside Diameter | 6 in |
Inside Diameter | 1 1/8 in |
Description
Oil Filter, Filter Design Cartridge, By-Pass Lube or Fuel Element with Bail Handle, Micron Rating 27 micron, Height 14 1/2 in, Length 14 1/2 in, Width 6 in, Outside Dia. 6 in, Inside Dia. 1 1/8 in, Includes (2) Attached End Seals, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Hyundai Tucson (13485)
- BALDWIN FILTERS Air Filter, 6-3/32 x 11-1/2 in. (PA2684-FN)
- LUMAPRO Miniature Lamp, 387, 1.0W, T1 3/4, 28V, PK10 (387-10PK)
- STENS Fan Belt For Ferris Most F125Xt, Is700Z, Is2100Z Series Mowers 5103927 (266-159)
- BALDWIN FILTERS Fuel Filter, 12-3/32 x 5-3/8 x 12-3/32 In (BF7639)
- BALDWIN FILTERS Fuel Filter, 1-1/32 x 11/16 x 1-1/32 In (PF893)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7631)
- BALDWIN FILTERS Fuel Filter, Element Only, 8-1/8 in. L (PT23092-MPG)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF7772)
- BALDWIN FILTERS Fuel Filter, 2-7/32 x 2-15/16 x 2-7/32 In (PF861)
- WIX FILTERS Fuel Filter, 33936 (33936)
- Baldwin Filters Fuel Filters