Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, Wound Cotton, Full-Flow
Mfr # C133-W
Zoro # G3346192
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Waukesha Engines
- Filter Design Cartridge
- Length 31 in
- Outside Dia. 4 3/8 in
- Includes Attached End Seals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # C133-W
- Zoro # G3346192
- UPC # 791440001770
- Country of Origin Mexico
- Category Oil Filters
Dimensions
Length | 31 in |
Outside Dia. | 4 3/8 in |
Inside Dia. | 1 1/16 in |
Width | 4-3/8" |
Height | 31" |
Inside Diameter | 1 1/16 in |
Overall Height | 31 in |
Outside Diameter | 4 3/8 in |
Details
Item | Oil Filter |
For Use With | Waukesha Engines |
Filter Design | Cartridge |
Includes | Attached End Seals |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Wound Cotton Full-Flow Lube Cotton Sock |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Make | Waukesha |
Fit Type | Vehicle Specific |
Product Type | Oil Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Flow Type | Full Flow |
Compatible Vehicle Type | Buses, Trucks |
Compatible Fluid Type | Oil |
Description
Oil Filter, Filter Design Cartridge, Wound Cotton Full-Flow Lube Cotton Sock, Height 31 In., Length 31 in, Width 4-3/8 In., Outside Dia. 4 3/8 in, Inside Dia. 1 1/16 in, Includes Attached End Seals, For Use With Waukesha Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Chevy Colorado Led Projector Headlight Chrome With Clear Lens 15-20 (2LHP-COL15-TM)
- LUMITEC Caprera - LED Light - Black Finish - White Light (101185)
- RUBBERMASTER PLUS 28x9-15815-15 Bias Industrial Tube With TR75A Valve (251210)
- BALDWIN FILTERS Air Filter, 9-29/32 x 8-1/32 in. (CA4700)
- BALDWIN FILTERS Oil Filter Element, Shunt (P81)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B168)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1416)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B281)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT347)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P84-2)
- MANN FILTER Brake Hose Flex Hose, W920/21 (W920/21)
- Baldwin Filters Oil Filters