Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, Vac-Cel, Full-Flow
Mfr # V1656-O
Zoro # G5643985
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Clark, Gradall, Grove Equipment; Waukesha Engines
- Filter Design Cartridge
- Length 16 in
- Outside Dia. 4 1/2 in
- Includes G144 Furnished Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # V1656-O
- Zoro # G5643985
- UPC # 791440012868
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 16 in |
Outside Dia. | 4 1/2 in |
Width | 4-1/2" |
Height | 16" |
Inside Dia. | 1 1/16 in |
Outside Diameter | 4 1/2 in |
Overall Height | 16 in |
Inside Diameter | 1 1/16 in |
Details
Item | Oil Filter |
For Use With | Clark, Gradall, Grove Equipment; Waukesha Engines |
Filter Design | Cartridge |
Includes | G144 Furnished Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Vac-Cel Dual-Stage Full-Flow Orlon Lube Sock |
Product Type | Oil Filter |
Media Material | Cellulose |
Flow Type | Full Flow |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Clark, Gradall, Grove |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Oil |
Compatible Vehicle Type | Buses, Trucks |
Description
Oil Filter, Filter Design Cartridge, Vac-Cel Dual-Stage Full-Flow Orlon Lube Sock, Height 16 In., Length 16 in, Width 4-1/2 In., Outside Dia. 4 1/2 in, Inside Dia. 1 1/16 in, Includes G144 Furnished Gasket, For Use With Clark, Gradall, Grove Equipment; Waukesha Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWEX 3.25 cu. ft. capacity Broadcast Tailgate Spreader (SP-325)
- C.E. SMITH Tie Down Bracket, 4 in. Tall, 30Deg Bend, UPC Label (26214GA)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 10 A (CBT-10M)
- BUYERS PRODUCTS 24x24x30 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735133)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT62)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P116)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7225)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B159)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B447)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7239)
- PUROLATOR Purolator PL20252 PurolatorONE Advanced Engine Protection Oil Filter (PL20252)
- Baldwin Filters Oil Filters