Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, Vac-Cel, Dual-Flow
Mfr # V429-FF
Zoro # G5838707
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 29 1/4 in
- Outside Dia. 6 3/16 in
- Fluid Type - Automotive Filters Oil
- Height 29-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # V429-FF
- Zoro # G5838707
- UPC # 791440005129
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 29 1/4 in |
Outside Dia. | 6 3/16 in |
Height | 29-1/4" |
Inside Dia. | 2 1/2 in |
Width | 6-3/16" |
Inside Diameter | 2 1/2 in |
Overall Length | 29 1/4 in |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Vac-Cel Dual-Stage Fast-Flow Lube Sock |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter, Filter Design Spin-On, Vac-Cel Dual-Stage Fast-Flow Lube Sock, Height 29-1/4 In., Length 29 1/4 in, Width 6-3/16 In., Outside Dia. 6 3/16 in, Inside Dia. 2 1/2 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Subaru Retainer Assortment, 1256 pcs. (8190)
- DISCO Push Retainer Assortment, 345 pcs. (8692)
- CARTER FUEL PUMPS Elec Fuel Pump, P4603Hd (P4603HD)
- SKF NBR, single lip, grease seal (6105)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7028)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-7/8"x3"x3-7/8" (B7290)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-3/8"x3-11/16"x3-3/8" (B7453)
- BALDWIN FILTERS Oil Fltr, Spin-On, 8-1/8"x4-21/32"x8-1/8" (B7155)
- BALDWIN FILTERS Oil Filter Element, (P7199)
- BALDWIN FILTERS Oil Filter, Spin-On, (B95-SS)
- WIX FILTERS Spin-On Style, Full Flow Paper Media, Without Bypass Valve, Without Removal Nut (51060R)
- Baldwin Filters Oil Filters