Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, Max Performance Glass
Mfr # BT610-MPG
Zoro # G3009666
product price: $87.25
/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sullair Compressors
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/4"
- Length 11 9/32 in
- Outside Dia. 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT610-MPG
- Zoro # G3009666
- UPC # 791440045927
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/4" |
Length | 11 9/32 in |
Outside Dia. | 4 5/8 in |
Height | 11-9/32" |
Width | 4-5/8" |
Overall Height | 11 9/32 in |
Outside Diameter | 4 5/8 in |
Thread Size | 1 1/4"-11 |
Description
Oil Filter, Filter Design Spin-On, Maximum Performance Glass Lube Spin-on, Micron Rating 5 micron, Height 11-9/32 In., Length 11 9/32 in, Width 4-5/8 In., Outside Dia. 4 5/8 in, Includes G498-A Integral Gasket, Integral Post Seal, For Use With Sullair Compressors, Thread Size 1 1/4 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Belt Tension Gauge, Universal (6673)
- MAXAIR Washer pump, 173964 (173964)
- MAXXIMA Oval Clearance Marker P2/P3/PC Amber (M17200Y)
- C.E. SMITH Bunk Bracket, 7-1/2 in., UPC Label (10603G40)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (PT302)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P82)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-27/32"x3"x2-27/32" (B7216)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P47)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/32"x3"x4-3/32" (B7020)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B96)
- FRAM GROUP Fram Oil Filter (PH8A)
- Baldwin Filters Oil Filters