Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, Max Performance Glass
Mfr # B7395
Zoro # G5974717
original price:
$35.68
6% off
new price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Quincy Compressors
- Filter Design Spin-On
- Thread Size - Automotive Filters 31/32"
- Length 5 3/8 in
- Outside Dia. 3 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7395
- Zoro # G5974717
- UPC # 791440092549
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 31/32" |
Length | 5 3/8 in |
Outside Dia. | 3 21/32 in |
Width | 3-21/32" |
Height | 5-3/8" |
Thread Size | 31/32"-20 |
Overall Height | 5 3/8 in |
Outside Diameter | 3 21/32 in |
Details
Item | Oil Filter |
For Use With | Quincy Compressors |
Filter Design | Spin-On |
Micron Rating | 8 micron |
Includes | G381-A Attached Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Maximum Performance Glass Lube Spin-on |
Absolute Filter Rating | 8 micron |
Media Material | Cellulose |
Compatible Vehicle Make | Quincy |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 8 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Oil Filter, Filter Design Spin-On, Maximum Performance Glass Lube Spin-on, Micron Rating 8 micron, Height 5-3/8 In., Length 5 3/8 in, Width 3-21/32 In., Outside Dia. 3 21/32 in, Includes G381-A Attached Gasket, For Use With Quincy Compressors, Thread Size 31/32 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Element Air Filter, 8-21/32 x 2-13/16 in. (PA5621)
- A & I PRODUCTS CA557-O Offset Link 2.5" x2" x1" (A-CA557O)
- SILICA SLAYER Pump, 115 PSI, 7 in L, Plastic (FZRAFE)
- CROWN AUTOMOTIVE 1987-95 Yj Wrangler Body Mount Master Kit (52002723MK)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/4"x2-9/16"x4-3/4" (B7238)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (BT338)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P102)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B403)
- BALDWIN FILTERS Oil Filter, Spin-On, 5-5/8"x3-1/16"x5-5/8" (B7452)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B141)
- MOTORCRAFT 81-10 Chry-Dodge-Ford:428 Fitments Filter Asy-Oil, Fl400S (FL400S)
- Baldwin Filters Oil Filters