Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, Max Performance Glass
Mfr # B7249-MPG
Zoro # G5620316
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/2"
- Length 12 3/32 in
- Outside Dia. 5 3/8 in
- Micron Rating 8 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7249-MPG
- Zoro # G5620316
- UPC # 791440067219
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Length | 12 3/32 in |
Outside Dia. | 5 3/8 in |
Height | 12-3/32" |
Width | 5-3/8" |
Overall Length | 12 3/32 in |
Thread Size | 1 1/2" |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Micron Rating | 8 micron |
Includes | I. Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Maximum Performance Glass Lube Spin-on |
Product Type | Oil Filter |
Compatible Fluid Type | Oil |
Description
Oil Filter, Filter Design Spin-On, Maximum Performance Glass Lube Spin-on, Micron Rating 8 micron, Height 12-3/32 In., Length 12 3/32 in, Width 5-3/8 In., Outside Dia. 5 3/8 in, Includes I. Gasket, Thread Size 1 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI STEEL UNDERBODY 36X24X18 BLK (H362418)
- SEA-DOG Cupboard Bolt (222380-1)
- BRUSH RESEARCH MANUFACTURING Og Kit- Oil Gallery Brush Kit (OGK)
- TERAFLEX JL/JLU ALPHA HD ADJUSTABLE SPARE TIRE MOUNTING KIT (COMPLETE) - 5X5" (4838910)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B141)
- BALDWIN FILTERS Oil Test Kit, Kit, OTK5063 (OTK5063)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7030)
- BALDWIN FILTERS Oil Fltr Element, 3-3/4"x2-13/16"x3-3/4" (P7413)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P507)
- BALDWIN FILTERS Oil Filter Element, (P1511)
- DONALDSON Oil Filter, Spin-On Full-Flow, Outer Dia 5.32 In. 135Mm 21 Micron (P551808)
- Baldwin Filters Oil Filters